Shop All Grease Traps and Interceptors
Zurn
Grease Interceptor, Matte, 100 lb. Cap.
Mfr # GT2702-50
Zoro # G7772451
product price: $1,068.55
/ea
Free Shipping & Returns
$1,068.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Interceptors Fat, Grease, Oil
- Pipe Dia. - Drains 3 in
- Flow Rate - Drains 50 gpm
- Capacity - Drains 100 lb
- Material of Construction - Drains Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # GT2702-50
- Zoro # G7772451
- UPC # 670240470279
- Country of Origin United States
- Category Grease Traps and Interceptors
Dimensions
Pipe Dia. - Drains | 3 in |
Pipe Size | 3" |
Overall Width | 25 in |
Overall Depth | 18 in |
Overall Height | 19 in |
Overall Length | 37 in |
Inlet Pipe Size | 3 in |
Outlet Pipe Size | 3 in |
Description
Grease Interceptor, Outlet Connection Type Threaded, Application Grease, Overall Depth 18 in, Overall Width 25 in, Color Black, Features Trap is Furnished with NPT Connections, Removable Flow Diffusing Baffles and External Vented Flow Control Device, Inlet Connection Gender Female, Outlet Connection Gender Female, Maximum Temperature 212 Degrees F, Inlet Pipe Size 3 in, Finish Matte, Flow Rate 50 gpm, Capacity 100 lb, Includes Mounting Hardware, Material Plastic, Inlet Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" GALVANIZED 90 ELBOW (352-009)
- ZORO SELECT Gate Valve, Brass, 1-1/4 In, Brass (6TWK1)
- ZORO SELECT 1-1/2" Male Adapter x MNPT 316 SS Adapter (3LX24)
- KOHLER Riff Robe Hook Polished Chrome (27411-CP)
- ZURN Grease Interceptor, Matte, 100 lb. Cap. (GT2702-50-6-EXT)
- ZURN Grease Interceptor, Matte, 180 lb. Cap. (Z250H)
- ZURN GT2701-35-4NH - 35 GPM Low-Profile Grease Trap with 4" NH Connection (GT2701-35-4NH)
- ZURN GT2700-100-4NH - Steel Grease Trap (GT2700-100-4NH)
- ZURN Interceptor, Lint, 16-1/2inHx17in.Wx13inD (Z1185-3-2IP)
- ZURN Grease Trap Interceptor, 3 In, 25 GPM (GT2700-25-3NH)
- ZURN Grease Interceptor, S, 21-1/2inHx24-1/2inW (Z1170-800-3IP)
- Zurn Grease Traps and Interceptors