Shop All Repair Kits
Zurn
Grease Interceptor Field Repair Kit
Mfr # P1170-RK-BAG
Zoro # G3894059
product price: $66.35
/ea
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/16 x 18"
- Type Interceptors
- Fits Brand Zurn
- Material of Construction Metal and Plastic
- For Use With Grease Interceptors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P1170-RK-BAG
- Zoro # G3894059
- UPC # 670240203174
- Country of Origin United States
- Category Repair Kits
Dimensions
Size | 5/16 x 18" |
Details
Type | Interceptors |
Fits Brand | Zurn |
Material of Construction | Metal and Plastic |
For Use With | Grease Interceptors |
Item | Grease Interceptor Field Repair Kit |
Includes | Each Nut Insert Setting Tool, (4) Threaded Nuts |
For Use With Mfr. Model Number | Z1170-800-3IP |
Description
Grease Interceptor Field Repair Kit, Fits Brand Zurn, For Use With Grainger Item Number 38UK33, For Use With Mfr. Model Number Z1170-800-3IP, Includes (4) Threaded Nuts, Each Nut Insert Setting Tool, Interceptors, Size 5/16 x 18 in, Material of Construction Metal and Plastic, For Use With Grease Interceptors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKAROOS Brush For Adhesive Applicator Gun #17030 (T-1C)
- B & K PEX SWVL ELB 1/2X1/2 5PK (UP532A5)
- MOEN Chrome Two-Handle High Arc Kitchen Faucet (CA41613)
- LEGEND VALVE 1" COPPER DRAIN COUPLING (302-264)
- ZURN Blow Out Flush Fitting Repair Kit, 1 in. (RK1-375BOF)
- ZURN RP Repair Kit (RK1-375)
- ZURN RP Repair Kit (RK114-375)
- ZURN RP Repair Kit (RK34-375)
- ZURN Gal Metro Repair Kit 1.28 (P6200-EC-HET)
- ZURN Standard Repair Kit, 3/4 - 1" 710 (RK34-710)
- SLOAN Repair Kit, Diaphragm, 1.5 GPF (A1037A)
- Zurn Plumbing Parts & Accessories