Shop All Drain Components
Zurn
Grate, 7/8 in H, Grate, Stainless Steel
Mfr # P6-FS
Zoro # G011057564
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Installation Type Drop-In
- Color Silver
- Shape Rectangular
- ADA Compliant Yes
- Overall Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P6-FS
- Zoro # G011057564
- UPC # 670240477742
- Country of Origin United States
- Category Drain Components
Dimensions
Overall Width | 6 in |
Overall Length | 40 in |
Overall Height | 7/8 in |
Details
Item | Grate |
Installation Type | Drop-In |
Color | Silver |
Shape | Rectangular |
ADA Compliant | Yes |
Includes | 6 in Stainless Steel Fabricated Slotted Grate |
Standards | ASTM A240 |
Drain Style | Rectangular |
Grate Surface Type | Slotted |
Material | Stainless Steel |
Compatible with Brand | Zurn |
For Use with Drain Type | Floor Drain |
Product Type | Grate |
Description
Grate, Product Type Grate, Overall Width 6 in, Overall Length 40 in, Overall Diameter Not Applicable, Material Stainless Steel, Installation Type Drop-In, Color Silver, Grate Surface Type Slotted, Shape Rectangular, Includes 6 in Stainless Steel Fabricated Slotted Grate, Load Capacity Not Applicable, ADA Compliant Yes, Overall Height 7/8 in, For Use with Drain Type Floor Drain, Drain Style Rectangular, Standards ASTM A240, Compatible with Brand Zurn, Gauge Not Applicable, Outlet Location Bottom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 0.35 gpm Spray Outlet, 3/4 in - 27 Thread Size, Chrome, Brass (5510305)
- DANCO Shower Head/Arm Washers (9D000809250)
- PRIME-LINE Toilet Tank Lever, Metal Alloy Arm with Metal Nut, Chrome Finished Handle 2 Pack (MP56506)
- ARMACELL 3-1/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGS31838)
- ZURN Carbon Steel, Blue Finish, Sediment Bucket (CB-Y-24X24)
- ZURN RD2130-NH4-CI - Combination Roof Drain and Overflow with 4" No-Hub Outlet (RD2130-NH4-CI)
- ZURN Stainless Steel, Square, Top (LC-FS06SS)
- ZURN AcidResistingEnamel 12"x12" CoatedFloor (FD2376-NH3-F)
- ZURN JP2375-H - Cast Iron Enameled Half Grate for the FD2375 Floor Sink (JP2375-H)
- ZURN Chrome plated cast brass twist drain for 3-1/2” (Z89600)
- PLUMB PAK P-TRAP PLASTIC 1-1/4""DIA (PP941CPP)
- Zurn Drain Components