Shop All Faucet Repair and Maintenance
Zurn
Gooseneck Spout, 9 3/8 In.
Mfr # G67852
Zoro # G1663103
$49.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nozzles, Spouts and Sprayers
- Fits Brand Zurn
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # G67852
- Zoro # G1663103
- UPC # 670240358744
- Country of Origin Viet Nam
- Category Faucet Repair and Maintenance
Dimensions
Size | 9-3/8 in x 5-3/8 in |
Details
Sub-Category | Nozzles, Spouts and Sprayers |
Fits Brand | Zurn |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Includes | Mounting Nut |
For Use With | Zurn Manual Faucets |
Item | Spout |
For Use With Mfr. Model Number | Z6913-XL, Z6915-XL, Z6920-XL |
Connection | 3/4-27 Male |
Description
Spout, Fits Brand Zurn, For Use with Series AquaSpec, For Use With Mfr. Model Number Z6913-XL, Z6915-XL, Z6920-XL, Faucet Spout Shape Gooseneck, Finish Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Push-to-Connect Union, Brass, Silver (62PLP-5/32)
- KOHLER Shift+ Round 1.75 Gpm Multifunction Handshower (21335-G-2MB)
- MOEN Tiffin Magnetix 1H Tub Shower Chr (82879)
- WATTS Water Pressure Reducing Valve, 1 In. (1 LFU5B-Z3)
- ZURN Wall Hydrant Repair Kit, w/Mfr. No. Z1300 (HYD-RK-Z1300-10)
- ZURN Faucet, Sensor , Lead Free, 6"Base (Z6915-MT-XL)
- ZURN Handle Assembly, Metering (G60522)
- ZURN Faucet, Sensor, Lead Free, 6"Base For - Part# Z6915-Xl-Mt (Z6915-XL-MT)
- ZURN Wall Hydrant Repair Kit (HYD-RK-Z1321-CXL)
- ZURN Spout Nut (59435001)
- DELTA Core Check Valve Assemb (RP73625)
- Zurn Faucet Repair and Maintenance