Shop All Toilet Repair Parts
Zurn
Gasket Spud, 1-1/2 In, EPDM Rubber
Mfr # P6000-H27
Zoro # G5160224
$0.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Rubber
- Type Spud Gasket
- Size 1-1/2"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # P6000-H27
- Zoro # G5160224
- UPC # 670240413610
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 1-1/2" |
Manufacturers Warranty Length | 3 Years |
Details
Fits Brand | Zurn |
Material | Rubber |
Type | Spud Gasket |
Color | Black |
Material of Construction | Rubber |
Color/Finish | Black |
For Use With | Most Standard Urinal Fixtures with Flush Valves |
Sub-Category | Hardware and Gaskets |
For Use With Mfr. Model Number | 655001.020, 6561017.020, 6581015.020, 6590001.020, WEUS1000.1401,WEUS1000.1001, Z5798.205.00 |
Item | Gasket |
Accessory Type | Gasket |
Description
Gasket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, Spring-Loaded, 2-1/2", PVC/FPM, Socket, Adjustable 2-15 psi (SLC10250SU)
- GENERAL WIRE I-TU-4 Telescoping Urinal Auger, (ITU4)
- MIDWEST CONTROL Brass Ball Valve, 3/4" MPT X FPT, 600 CWP (KTCM-75)
- AQUATROL Safety Relief Valve, 1/2 In, 125 psi, Brass (130CA1M1K1-125)
- ZURN Toilet Carrier, 4" Size, Cast Iron (Z1203-NL4)
- ZURN Toilet Piston Kit (PTR6200-EC)
- ZURN Urinal Piston Kit (PTR6203-EU-ULF)
- ZURN Gasket Spud, 3/4 In, EPDM Rubber (P6003-H27)
- ZURN Toilet Rebuild Kit, 3.5 Gal (P6000-ECA-WS-RK)
- ZURN Urinal Rebuild Kit, 1.5 Gal (P6000-EUA-WS-RK)
- FLUIDMASTER Wax Seal, For: 3 in and 4 in Waste Lines (7510)
- Zurn Toilet Repair Parts