Shop All Sheet Gaskets
Zurn
Gasket, Rubber
Mfr # P1180-CVR-GASKET-OS
Zoro # G6187675
original price:
$36.09
9% off
new price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Material of Construction Rubber
- Fits Brand Zurn
- For Use With Mfr. Model Number Z1180-1-1/2IP, Z1180-2IP
- Sub-Category Gaskets, Hardware and O-Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P1180-CVR-GASKET-OS
- Zoro # G6187675
- UPC # 670240092075
- Country of Origin United States
- Category Sheet Gaskets
Details
Item | Gasket |
Material | Rubber |
Material of Construction | Rubber |
Fits Brand | Zurn |
For Use With Mfr. Model Number | Z1180-1-1/2IP, Z1180-2IP |
Sub-Category | Gaskets, Hardware and O-Rings |
For Use With | Solids Interceptors |
Type | Cover |
Description
Gasket, For Use With Mfr. Model Number Z1180-1-1/2IP, Z1180-2IP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 219, Buna N, 0.13 In., PK10 (5JKA7)
- COPPER CREEK Fashion Handleset, Verona Lever Interior Trim, Satin Stainless (FZ2610XVL-SS)
- L.H. DOTTIE L.H. Dottie Wall Plate Insulation Gasket (25 Pack) (WPI25)
- TRIMLITE 28" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2480pri8405)
- ZURN Union Gasket, 1" (63-13)
- ZURN Gasket, Rubber (P1175-GASKET)
- GARLOCK Sanitary Gasket, 2-1/2In, TRI-Clamp (40MPX-BUZ-XR-250)
- GARLOCK Gasket, Sz2 1/2 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-250)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, Tuf-Steel(R) (40MOG-TS-600)
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, BUNA, Outside Dia.: 3.050" (40MPU-250)
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket for 3/4" Tube (ZUSA-SG-T-3/4)
- Zurn Sheet Gaskets