Shop All Faucet Repair and Maintenance
This Product is Discontinued
Zurn
Garden Hose Outlet, Brass, Female, 3/4in-27 (Discontinued)
Mfr # G68001
Zoro # G3881145
This Product is Discontinued
Key Features
- Finish Brass
- Standards AB1953, NSF61
- For Use With Male Spout
- Thread Size Type Female
- Stream Laminar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # G68001
- Zoro # G3881145
- UPC # 670240483583
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Thread Size Type | Female |
Thread Size | 3/4"-27 |
Details
Finish | Brass |
Standards | AB1953, NSF61 |
For Use With | Male Spout |
Stream | Laminar |
Compliance | AB1953 |
Flow Outlet Type | Laminar |
Type | Female |
Item | Garden Hose Outlet |
Accessory Type | Garden Hose Outlet |
Description
Garden Hose Outlet, For Use With Male Spout, AB1953, Standards AB1953, NSF61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.