Shop All Ball Valves
Zurn
Full Port Bronze Ball Valve, tapped 1"
Mfr # 1-850TXL
Zoro # G7462578
product price: $96.25
/ea
Free Shipping & Returns
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 1-850TXL
- Zoro # G7462578
- UPC # 612052017242
- Country of Origin China
- Category Ball Valves
Details
Item | Full Port Bronze Ball Valve,tapped 1" |
Description
Full Port Bronze Ball Valve,tapped 1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" BRONZE FLARE NUT (313-504)
- BRASSCRAFT Cap Gas Brass Flare 15/16-16 (M40-10)
- DELTA Lavatory And Shower Handle, Chrome (RP90)
- ZORO SELECT Tubing (1522-170250-50)
- ZURN Full Port Brass Ball Valve 34-Bvecxlpex- (34-BVECXLPEX-125-PEX)
- ZURN 1/2" PEX x FNPT Polymer Ball Valve Inline (QPBV3X)
- ZURN Full Port Bronze Ball Valve, tapped 3/4" (34-850TXL)
- ZURN Resilient Seated Ball Type Test Cock 14- (14-860XL)
- ZURN Ball Valve, Lead-Free, Fnpt Union X Fnpt, Tapped (2-850TUXL)
- ZURN Full Port Bronze Ball Valve 2-850Txl (2-850TXL)
- SPEARS 1-1/4" Socket x FNPT PVC Ball Valve Inline (3629-012)
- Zurn Valves