Shop All Ball Valves
Zurn
Full Port Bronze Ball Valve, 34-850UXL
Mfr # 34-850UXL
Zoro # G7738051
Free Shipping & Returns
$111.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.3
- Features Ideal for use in residential, commercial, and industrial applications where lead-free valves are required
- Material Chrome plated low-lead brass ball and bronze body construction resist corrosion
- Length 2.6
- Height 5.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # 34-850UXL
- Zoro # G7738051
- UPC # 612052068176
- Country of Origin China
- Category Ball Valves
Dimensions
Width | 5.3 |
Length | 2.6 |
Height | 5.6 |
Details
Features | Ideal for use in residential, commercial, and industrial applications where lead-free valves are required |
Material | Chrome plated low-lead brass ball and bronze body construction resist corrosion |
Item | Full Port Bronze Ball Valve,34-850UXL |
Description
Full Port Bronze Ball Valve,34-850UXL
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 9" BLACK NIPPLE (355-073E)
- BK RESOURCES 23.8125 in W x 38.5 in L x Free Standing, Stainless Steel, One Compartment Economy Sink (ES-1-18-12-18R)
- LEGEND VALVE 1-1/2" BRONZE UNION NO LEAD (310-147NL)
- ZORO SELECT 1/8" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 1/2" (T4BNA08)
- ZURN Full Port Brass Ball Valve 34-Bvecxlpex- (34-BVECXLPEX-125-PEX)
- ZURN Full Port Bronze Ball Valve, tapped 3/4" (34-850TXL)
- ZURN Ball Vlv, 1" Lead Free Ss Hndl (1-850XL)
- ZURN Ball Valve, Lead-Free, Fnpt Union X Fnpt, Tapped (2-850TUXL)
- ZURN Resilient Seated Ball Type Test Cock 14- (14-860XL)
- ZURN Ball Valve Handle Repair Kit, 1 (RK1-BVHD)
- ZORO SELECT 1/2" Compr Brass Mini Ball Valve Inline (G-PMYS-50)
- Zurn Valves