Shop All Ball Valves
Zurn
Full Port Bronze Ball Valve 2-850Txl
Mfr # 2-850TXL
Zoro # G8668360
product price: $314.05
/ea
Free Shipping & Returns
$314.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome plated low-lead brass ball and bronze body construction resist corrosion
- Features Ideal for use in residential, commercial, and industrial applications where lead-free valves are required
- Width 8.4
- Length 8.9
- Height 5.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 2-850TXL
- Zoro # G8668360
- UPC # 612052018690
- Country of Origin China
- Category Ball Valves
Dimensions
Width | 8.4 |
Length | 8.9 |
Height | 5.3 |
Details
Item | Full Port Bronze Ball Valve 2-850Txl |
Material | Chrome plated low-lead brass ball and bronze body construction resist corrosion |
Features | Ideal for use in residential, commercial, and industrial applications where lead-free valves are required |
Description
Full Port Bronze Ball Valve 2-850Txl
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNH14)
- BREEZE HOSECLMP 3/8-7/8 SS 25PK (6706550)
- ELDON JAMES Adapter, Nylon, 3/8 In NPT, 150 PSI, PK10 (A6-5BN)
- ZORO SELECT 3/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80, Outside Dia.: 1" (E4BNE03)
- ZURN Ball Valve, Polymer, 2-27/32", PK10 (QEPBV3X)
- ZURN Full Port Bronze Ball Valve, 114-850XL (114-850XL)
- ZURN Ball Valve, Lead-Free, Fnpt Union X Fnpt, Tapped (2-850TUXL)
- ZURN Ball Valve Handle Repair Kit, 1 (RK1-BVHD)
- ZURN 1/2" PEX x FNPT Polymer Ball Valve Inline (QPBV3X)
- ZURN Resilient Seated Ball Type Test Cock 14- (14-860XL)
- VNE 4" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-64.0)
- Zurn Ball Valves