Shop All Ball Valves
Zurn
Full Port Bronze Ball Valve, 12-850XL
Mfr # 12-850XL
Zoro # G7737071
original price:
$73.94
39% off
new price: $45.10
/ea
$45.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ideal for use in residential, commercial, and industrial applications where lead-free valves are required
- Width 1.1
- Material Chrome plated low-lead brass ball and bronze body construction resist corrosion
- Length 3.15
- Height 1.93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 12-850XL
- Zoro # G7737071
- UPC # 612052016610
- Country of Origin China
- Category Ball Valves
Dimensions
Width | 1.1 |
Length | 3.15 |
Height | 1.93 |
Details
Features | Ideal for use in residential, commercial, and industrial applications where lead-free valves are required |
Material | Chrome plated low-lead brass ball and bronze body construction resist corrosion |
Item | Full Port Bronze Ball Valve,12-850XL |
Description
Full Port Bronze Ball Valve,12-850XL
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Electronic Module, Urinals (EBV129A-U)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2135)
- ZORO SELECT Bushing, 2 In x 1-1/2 In Spigot x FNPT (1WJC4)
- MOSMATIC Rotary Union, DGV, JIC M x JIC F, 3/4x3/4In (32.926)
- ZURN Ball Valve Handle Repair Kit, 1 (RK1-BVHD)
- ZURN Full Port Bronze Ball Valve, 34-850UXL (34-850UXL)
- ZURN Ball Valve, Lead-Free, Fnpt Union X Fnpt, Tapped (2-850TUXL)
- ZURN Full Port Brass Ball Valve 34-Bvecxlpex- (34-BVECXLPEX-125-PEX)
- ZURN Ball Vlv, 1" Lead Free Ss Hndl (1-850XL)
- ZURN Resilient Seated Ball Type Test Cock 14- (14-860XL)
- ZORO SELECT 3/8" FNPT Nickel Brass Ball Valve Inline (32J039)
- Zurn Ball Valves