Shop All Ball Valves
Zurn
Full Port Bronze Ball Valve, 114-850XL
Mfr # 114-850XL
Zoro # G7737464
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ideal for use in residential, commercial, and industrial applications where lead-free valves are required
- Material Chrome plated low-lead brass ball and bronze body construction resist corrosion
- Width 6.5
- Length 3.4
- Height 3.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # 114-850XL
- Zoro # G7737464
- UPC # 612052015934
- Country of Origin China
- Category Ball Valves
Dimensions
Width | 6.5 |
Length | 3.4 |
Height | 3.8 |
Details
Features | Ideal for use in residential, commercial, and industrial applications where lead-free valves are required |
Material | Chrome plated low-lead brass ball and bronze body construction resist corrosion |
Item | Full Port Bronze Ball Valve,114-850XL |
Description
Full Port Bronze Ball Valve,114-850XL
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Spool Adapter, 2x4In, 100 psi, Male Adapter (2040-AA-AL)
- ZORO SELECT Flexible Coupling, For Pipe Size 3x1-1/2" (1056-315)
- KOHLER Check/Stop Service Kit, Replacement (1229168)
- PARKER Push-to-Connect HVAC Fitting, Brass (PZKPR-C6 3/8" COUPLING)
- ZURN Resilient Seated Ball Type Test Cock 14- (14-860XL)
- ZURN Full Port Brass Ball Valve 34-Bvecxlpex- (34-BVECXLPEX-125-PEX)
- ZURN 1/2" PEX x FNPT Polymer Ball Valve Inline (QPBV3X)
- ZURN Ball Valve, Polymer, 2-27/32", PK10 (QEPBV3X)
- ZURN Full Port Bronze Ball Valve 2-850Txl (2-850TXL)
- ZURN Ball Valve Handle Repair Kit, 1 (RK1-BVHD)
- LEGEND VALVE 1/2" P-202NL PRES DRAINABLE BV (101-213NL)
- Zurn Valves