Shop All Ball Valves
Zurn
Full Port Bronze Ball Valve 112-850Xl
Mfr # 112-850XL
Zoro # G7738219
product price: $180.40
/ea
Free Shipping & Returns
$180.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.9
- Material Chrome plated low-lead brass ball and bronze body construction resist corrosion
- Width 8.6
- Features Ideal for use in residential, commercial, and industrial applications where lead-free valves are required
- Height 5.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 112-850XL
- Zoro # G7738219
- UPC # 612052015606
- Country of Origin China
- Category Ball Valves
Dimensions
Length | 8.9 |
Width | 8.6 |
Height | 5.3 |
Details
Material | Chrome plated low-lead brass ball and bronze body construction resist corrosion |
Item | Full Port Bronze Ball Valve 112-850Xl |
Features | Ideal for use in residential, commercial, and industrial applications where lead-free valves are required |
Description
Full Port Bronze Ball Valve 112-850Xl
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 3/8" O.D. COMP x 1/2" FIP Reducing 90° Elbow Pipe Fitting, Lead Free Brass (C70R-3812-NL)
- ZORO SELECT Red Brass Cap, FNPT, 1/4" Pipe Size (6RCX9)
- ZURN 0.5 gpf, Urinal Manual Flush Valve, Polished Chrome, 3/4 in IPS (Z6003AV-EWS)
- SIOUX CHIEF TEST PLUG SLIP 2"" (882-2)
- ZURN Full Port Bronze Ball Valve, 12-850XL (12-850XL)
- ZURN Full Port Bronze Ball Valve, 114-850XL (114-850XL)
- ZURN Ball Valve Handle Repair Kit, 1 (RK1-BVHD)
- ZURN Ball Vlv, 1" Lead Free Ss Hndl (1-850XL)
- ZURN Full Port Bronze Ball Valve, 34-850UXL (34-850UXL)
- ZURN Ball Valve, Polymer, 2-27/32", PK10 (QEPBV3X)
- LEGEND VALVE 1/2" T-602 PVC BALL VALVE (201-423)
- Zurn Ball Valves