Shop All Ball Valves
Zurn
Full Port Bronze Ball Valve 1-850Uxl
Mfr # 1-850UXL
Zoro # G7738225
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.6
- Features Ideal for use in residential, commercial, and industrial applications where lead-free valves are required
- Material Chrome plated low-lead brass ball and bronze body construction resist corrosion
- Width 5.3
- Height 5.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # 1-850UXL
- Zoro # G7738225
- UPC # 612052068183
- Country of Origin China
- Category Ball Valves
Dimensions
Length | 2.6 |
Width | 5.3 |
Height | 5.6 |
Details
Features | Ideal for use in residential, commercial, and industrial applications where lead-free valves are required |
Material | Chrome plated low-lead brass ball and bronze body construction resist corrosion |
Item | Full Port Bronze Ball Valve 1-850Uxl |
Description
Full Port Bronze Ball Valve 1-850Uxl
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Pipe 1/4 In, Zinc-Plated (TW20540-PP)
- PARKER 1/8" Compression x MNPT Brass Connector 10PK (68HD-2-2)
- ZORO SELECT PVC Reducer, Hub, 6 in x 4 in Pipe Size (1WKV5)
- AMERICAN BUILT PRO Ball Valve 1-1/2 in. Slip x Slip PVC Schedule 40 (BVP150)
- ZURN Ball Vlv, 1" Lead Free Ss Hndl (1-850XL)
- ZURN 1/2" PEX x FNPT Polymer Ball Valve Inline (QPBV3X)
- ZURN Full Port Brass Ball Valve 34-Bvecxlpex- (34-BVECXLPEX-125-PEX)
- ZURN Full Port Bronze Ball Valve, 34-850UXL (34-850UXL)
- ZURN Full Port Bronze Ball Valve, 114-850XL (114-850XL)
- ZURN Full Port Bronze Ball Valve 2-850Txl (2-850TXL)
- SHARPE VALVES 2" Flanged Stainless Steel Ball Valve Inline (4351004700)
- Zurn Ball Valves