Shop All Ball Valves
Zurn
Full Port Bronze Ball Valve 1-850Tuxl
Mfr # 1-850TUXL
Zoro # G7738024
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome plated low-lead brass ball and bronze body construction resist corrosion
- Features Ideal for use in residential, commercial, and industrial applications where lead-free valves are required
- Width 5.3
- Length 2.6
- Height 5.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 1-850TUXL
- Zoro # G7738024
- UPC # 612052068237
- Country of Origin China
- Category Ball Valves
Dimensions
Width | 5.3 |
Length | 2.6 |
Height | 5.6 |
Details
Material | Chrome plated low-lead brass ball and bronze body construction resist corrosion |
Item | Full Port Bronze Ball Valve 1-850Tuxl |
Features | Ideal for use in residential, commercial, and industrial applications where lead-free valves are required |
Description
Full Port Bronze Ball Valve 1-850Tuxl
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4" SS304 SPUD (404-341)
- RHEEM Sp12159C Drain Valve - Round (SP12159C)
- SPEAKMAN CPT-1001 Neo Shower Valve Trim (CPT-1001)
- EXCEL DRYER Epoxy Enamel, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-W-1.1N-110-120V)
- ZURN Full Port Brass Ball Valve 34-Bvecxlpex- (34-BVECXLPEX-125-PEX)
- ZURN Full Port Bronze Ball Valve 2-850Txl (2-850TXL)
- ZURN Full Port Bronze Ball Valve, 12-850XL (12-850XL)
- ZURN Ball Valve Handle Repair Kit, 1 (RK1-BVHD)
- ZURN Resilient Seated Ball Type Test Cock 14- (14-860XL)
- ZURN 1/2" PEX x FNPT Polymer Ball Valve Inline (QPBV3X)
- AMERICAN BUILT PRO Ball Valve 3/4 in. Slip x Slip CPVC Schedule 80, 6PK (BVCP075-P6)
- Zurn Valves