Shop All Ball Valves
Zurn
Full Port Brass Ball Valve 34-Bvecxlc-12
Mfr # 34-BVECXLC-125BF
Zoro # G8666802
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-lead cast bronze FNPT valve body
- Features Multiple relief settings available for variety of residential installation applications
- Application Residential
- Length 3
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 34-BVECXLC-125BF
- Zoro # G8666802
- UPC # 612052217604
- Country of Origin United States
- Category Ball Valves
Dimensions
Length | 3 |
Width | 4 |
Height | 5 |
Details
Item | Full Port Brass Ball Valve 34-Bvecxlc-12 |
Material | Low-lead cast bronze FNPT valve body |
Features | Multiple relief settings available for variety of residential installation applications |
Application | Residential |
Description
Full Port Brass Ball Valve 34-Bvecxlc-12
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/16" Compression Brass Union 10PK (62C-5)
- FLUSHMATE Pressure Assist Flushing System, Plastic (M-101526-F3BK)
- ZSI Cushion Clamp Strut Mount, Pipe S 2 1/2In (046N052)
- BECK 1" x 3" Black Pipe Nipple Sch 40 (0330024407)
- ZURN Full Port Bronze Ball Valve, tapped 3/4" (34-850TXL)
- ZURN Ball Valve, Lead-Free, Fnpt Union X Fnpt, Tapped (2-850TUXL)
- ZURN Ball Vlv, 1" Lead Free Ss Hndl (1-850XL)
- ZURN Ball Valve Handle Repair Kit, 1 (RK1-BVHD)
- ZURN Resilient Seated Ball Type Test Cock 14- (14-860XL)
- ZURN 1/2" PEX x FNPT Polymer Ball Valve Inline (QPBV3X)
- SANITUBE Threaded Ball Valves, Full Port, 3" 3Pc (BV3T-300)
- Zurn Ball Valves