Shop All Ball Valves
Zurn
Full Port Brass Ball Valve 34-Bvecxl-125
Mfr # 34-BVECXL-125CF
Zoro # G8666260
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Multiple relief settings available for variety of residential installation applications
- Material Low-lead cast bronze FNPT valve body
- Width 4
- Length 3
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 34-BVECXL-125CF
- Zoro # G8666260
- UPC # 612052217673
- Country of Origin United States
- Category Ball Valves
Dimensions
Width | 4 |
Length | 3 |
Height | 5 |
Details
Item | Full Port Brass Ball Valve 34-Bvecxl-125 |
Features | Multiple relief settings available for variety of residential installation applications |
Material | Low-lead cast bronze FNPT valve body |
Application | Residential |
Description
Full Port Brass Ball Valve 34-Bvecxl-125
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1-1/2" Ips X 1/2" Armaflex Pipe Insul. 90/Ctn (APT11012)
- BSC PREFERRED Thick-Wall Clear Threaded PVC Pipe Nipple for Water Threaded on Both Ends 3 Long 1 NPT (4677T23)
- BECK 1-1/4" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330722588)
- WORLD DRYER High Gloss, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (L-974A)
- ZURN Resilient Seated Ball Type Test Cock 14- (14-860XL)
- ZURN Full Port Brass Ball Valve 34-Bvecxlpex- (34-BVECXLPEX-125-PEX)
- ZURN 1/2" PEX x FNPT Polymer Ball Valve Inline (QPBV3X)
- ZURN Full Port Bronze Ball Valve, tapped 3/4" (34-850TXL)
- ZURN Ball Valve, Lead-Free, Fnpt Union X Fnpt, Tapped (2-850TUXL)
- ZURN Full Port Bronze Ball Valve, 12-850XL (12-850XL)
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Brass (77W10501A)
- Zurn Ball Valves