Shop All Ball Valves
Zurn
Full Port Brass Ball Valve 34-Bvecxl-125
Mfr # 34-BVECXL-125BF
Zoro # G8666279
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3
- Application Residential
- Material Low-lead cast bronze FNPT valve body
- Width 4
- Features Multiple relief settings available for variety of residential installation applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 34-BVECXL-125BF
- Zoro # G8666279
- UPC # 612052217659
- Country of Origin United States
- Category Ball Valves
Dimensions
Length | 3 |
Width | 4 |
Height | 5 |
Details
Item | Full Port Brass Ball Valve 34-Bvecxl-125 |
Application | Residential |
Material | Low-lead cast bronze FNPT valve body |
Features | Multiple relief settings available for variety of residential installation applications |
Description
Full Port Brass Ball Valve 34-Bvecxl-125
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNL04)
- SLOAN Polished Chrome, Sensor, Water Closet Sloan 111 Sfsm (3780039)
- LEGEND VALVE 3/4" GALV SIDE OUTLET ELBOW (352-054C)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 3" w/1/4" Perforations - 316SS (KET03000-316)
- ZURN 1/2" PEX x FNPT Polymer Ball Valve Inline (QPBV3X)
- ZURN Ball Vlv, 3/4 Lead Free Ss Hndl (34-850XL)
- ZURN Full Port Bronze Ball Valve, 114-850XL (114-850XL)
- ZURN Ball Valve, Lead-Free, Fnpt Union X Fnpt, Tapped (2-850TUXL)
- ZURN Ball Vlv, 1" Lead Free Ss Hndl (1-850XL)
- ZURN Full Port Bronze Ball Valve, 12-850XL (12-850XL)
- LEGEND VALVE 3/4" T-1007 IPS X C BALL VALV (101-624)
- Zurn Valves