Shop All Valve Parts
Zurn
Foot Pedal Valve Assembly, Brass, Zurn
Mfr # G67948
Zoro # G8818144
product price: $55.71
/ea
$55.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number Z85100-XL
- Fits Brand Zurn
- Material of Construction Brass
- Material Brass
- Sub-Category Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # G67948
- Zoro # G8818144
- UPC # 670240461819
- Country of Origin Taiwan, Province of China
- Category Valve Parts
Details
Item | F102 Cp Outlet 1 1/2 X 24 W/1 1/2 Score |
For Use With Mfr. Model Number | Z85100-XL |
Fits Brand | Zurn |
Material of Construction | Brass |
Material | Brass |
Sub-Category | Valves |
For Use With | Mfr. No. Z85100-XL |
Includes | Cartridge and Washer |
Use With Water Temp. | Hot/Cold |
Description
Foot Pedal Valve Assembly, Fits Brand Zurn, For Use With Mfr. Model Number Z85100-XL, Z855, Use With Water Temp. Hot/Cold, Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tresham Framed Mirror (99650-1WT)
- HOSE MASTER 2" Dia x 36" L 321 SS Flexible Metal Hose (GM200SHM360)
- TOTO Toilet, 1.0 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (MS814224CUFG#01)
- ZORO SELECT Hex Bushing, Brass, 3/4 x 3/8 in, NPT (ZUSA-PF-10616)
- ZURN Double Check Valve Assembly Lead Free 1" (1-950XLT2)
- ZURN Valve Rebuild Kit, Fits Watts, 3/4" Size (RK34-625XL)
- ZURN Valve Rebuild Kit, Fits Watts, 1" Size (RK1-625XL)
- NAUGATUCK Float Ball, SS, Oblong Shape, 5" L, 6.00 oz. (GR4X52516304SSI)
- GROHE Universal Headpart 1/2 Starlight Chrome (45342000)
- SLOAN Flush Valve Part Opt Plus Ress-U-Xdt (3379043)
- ASCO Solenoid Valve Rebuild Kit, For 2LBH8 (302076)
- Zurn Valve Parts