Shop All Plumbing Parts
Zurn
Foot Pedal Assembly
Mfr # G67988
Zoro # G1899637
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material of Construction Brass
- Finish Chrome
- For Use With Mfr. Model Number Z85500-XL-VC-WM
- Includes Tee Handle, Plug, Nut, Hot Cartridge, Stop Body, Escutcheon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # G67988
- Zoro # G1899637
- Country of Origin China
- Category Plumbing Parts
Details
Fits Brand | Zurn |
Material of Construction | Brass |
Finish | Chrome |
For Use With Mfr. Model Number | Z85500-XL-VC-WM |
Item | Foot Pedal Assembly |
Includes | Tee Handle, Plug, Nut, Hot Cartridge, Stop Body, Escutcheon |
Use With Water Temp. | Hot/Cold |
Description
Handle, Fits Brand Zurn, For Use With Mfr. Model Number Z85500-XL-VC-WM, Faucet Handle Type Tee, Finish Chrome, Use With Water Temp. Hot/Cold, Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADE TO MATCH FLBELL582 5/8" OD Comp Bell Flange (FLBELL582)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 2 in x 1 1/2 in Pipe Size (407251)
- MADE TO MATCH PFLBELL1142 1-1/4" Bell Flange (PFLBELL1142)
- HOUZER Houzer® 1515-6BS-1 Drop In Stainless Steel 2-Holes Bar/Prep Sink (1515-6BS-1)
- ZURN ZTR-Hardwire, 12" Rough In WH Tube 5.50" (PTR6200-HW-TUBE-1)
- ZURN Flush Tube, 1 1/2 x 24 In (P6000-3-A-AA-CP)
- ZURN 1.6 GAL CONCEALED MOTORIZED FLSH VLV W/11L (ZEMS6152AV-WS1-11L)
- ZURN Sink Liner, SS, 2 in. Size, Floor (Z1901-RL2)
- ZURN Seat Kit (RK114-975XLSK)
- ZURN 3.5 GAL EZ FLUSH VALVE W/ ALL CPM HOUSING 13'TUBE (ZER6000AV-1-CPM)
- RHEEM-RUUD Pilot Assembly Kit, Residential (SP20075)
- Zurn Plumbing Parts