Shop All Automatic Flush Valve Retrofit Kits
Zurn
Flushvalve with Top Spud
Mfr # Z6017AV
Zoro # G5413900
product price: $231.43
/ea
Free Shipping & Returns
$231.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Power Source Manual
- Brand and Series Zurn
- For Use With Clinic and Service Sinks
- Flush Mode Single Flush
- Gallons per Flush 6.5 gpf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6017AV
- Zoro # G5413900
- UPC # 670240545557
- Country of Origin United States
- Category Automatic Flush Valve Retrofit Kits
Dimensions
Manufacturers Warranty Length | 3 yr |
Inlet Size | 1 in IPS |
Details
Basic Power Source | Manual |
Brand and Series | Zurn |
For Use With | Clinic and Service Sinks |
Flush Mode | Single Flush |
Gallons per Flush | 6.5 gpf |
Mounting Type - Retrofit Kits | Top Mount |
Standards | ADA Compliant |
Finish | Chrome Plated |
Fixture Connection | Top Spud |
Item | Flushvalve with Top Spud |
Spud Coupling | 1 1/2 in |
Includes | Cast Wall Flange with Screw Set, Sweat Solder Kit, Vandal Resistant Stop Cap |
Pressure Range | 10 to 100 psi |
Rough-In | 24 in |
Description
Flushvalve with Top Spud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 2" TOE PVC Pipe Nipple Sch 80 (1882-020)
- 3M AQUA-PURE Water Filter System, 2.5 gpm, 0.2 Micron, 4-1/2" O.D., 16 in H (5616318)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (SSV-150)
- VIEGA Viega ProPress XL tee, 4" x 4" x 3/4" (20793)
- ZURN Flush Valve, Toilet, 1.28 gpf, Converts Manual to Automatic (P6000-ECA-HET)
- ZURN Flush Valve, Urinal Sensor, 0.5 gpf, Inlet Size 1" IPS, Spud Coupling Size 1-1/2" (ZTR6203-EWS-LL)
- ZURN Flush Valve, Water Closet Sensor, 1.28 gpf, Inlet Size 1" IPS, Spud Coupling Size 1-1/2" (ZTR6200EV-LL)
- ZURN Diaphragm Flushvalve, 1.28 gpf (Z6000PL-HET)
- ZURN Expose Piston Operate Flushvalve, 1.28GPF (Z6203PL-WS1)
- ZURN Urinal Flushvalve, Sensor, Battery Powered (ZER6003PL-ULF-CPM)
- ZURN Flush Valve Vacuum Breaker Assembly, 25 to 80 psi, For Use With Solan/Zurn, Rubber (P6000-B-HP)
- Zurn Automatic Flush Valve Retrofit Kits