Shop All Bedpan Washers
Zurn
Flushvalve with Bedpan, 3.5 gpf
Mfr # Z6000PL-BWN1
Zoro # G5413550
product price: $419.56
/ea
Free Shipping & Returns
$419.56
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rough-In 34 3/8 in
- Spud Coupling 1 1/2 in
- Pressure Range 10 to 100 psi
- Standards ADA Compliant
- Gallons per Flush 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6000PL-BWN1
- Zoro # G5413550
- UPC # 670240391390
- Country of Origin United States
- Category Bedpan Washers
Details
Rough-In | 34 3/8 in |
Spud Coupling | 1 1/2 in |
Pressure Range | 10 to 100 psi |
Standards | ADA Compliant |
Gallons per Flush | 3.5 |
Item | Flushvalve with Bedpan,3.5GPF |
Brand and Series | Zurn |
Description
Flushvalve with Bedpan,3.5GPF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-1/2" OD Tube, Electro Galvanized Gold (100251)
- LEGEND VALVE 2" X 6" GALVANIZED NIPPLE (356-170E)
- WAI WELA WM-1.0 Mini Tank Water Heater, 1 Gallon (WA98668)
- LEGEND VALVE 6" X 4" BLACK HEX BUSHING (350-658C)
- ZURN Flushvalve, Bedpan Diverter, 1.6 gpf (Z6011AV-WS1-BWN)
- SLOAN A44A Repair Kit 2.4 Closet (3301024)
- KOHLER Bedpan Washer (13925-CP)
- SLOAN Regal R1011A Rebuild Kit Regal 0.5 Gpf Urinal (3317011)
- SLOAN Dv1007A Repair Kit Spray Arm (3309032)
- SLOAN Bedpan Washer Retrofit Kit, Spud Coupling 1-1/2" (DV130)
- SLOAN Ebf1011A Rep Kit Bat Fct Mod Ebf60A (3315254)
- Zurn Bedpan Washers