Shop All Automatic Flush Valve Retrofit Kits
Zurn
Flushvalve, Top Spud, 6.5 gpf
Mfr # Z6017PL
Zoro # G5413788
product price: $145.87
/ea
Free Shipping & Returns
$145.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Power Source Manual
- Brand and Series Zurn
- For Use With Clinic and Service Sinks
- Flush Mode Single Flush
- Gallons per Flush 6.5 gpf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6017PL
- Zoro # G5413788
- UPC # 670240564343
- Country of Origin United States
- Category Automatic Flush Valve Retrofit Kits
Dimensions
Manufacturers Warranty Length | 3 yr |
Inlet Size | 1 in IPS |
Details
Basic Power Source | Manual |
Brand and Series | Zurn |
For Use With | Clinic and Service Sinks |
Flush Mode | Single Flush |
Gallons per Flush | 6.5 gpf |
Mounting Type - Retrofit Kits | Top Mount |
Standards | ADA Compliant |
Rough-In | 24 in |
Item | Flushvalve,Top Spud,6.5GPF |
Spud Coupling | 1 1/2 in |
Fixture Connection | Top Spud |
Pressure Range | 10 to 100 psi |
Includes | Cast Wall Flange, Sweat Solder Kit, Vandal Resistant Stop Cap |
Finish | Chrome Plated |
Description
Flushvalve,Top Spud,6.5GPF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS arrowhead Key Lockshield Sillcock Valve, 34 x 34 in Connection, FIP x Male Hose (355LSLF)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen, J-Bend (1PNX2)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-06-08-SS)
- ZORO SELECT 1/2" x 12" TOE Black Pipe Nipple Sch 80 (40416TS)
- ZURN Flushvalve, Auto Sensor (ZEMS6003PL)
- ZURN Z1320-CXL-6 - Lead-Free Encased Wall Hydrant (Z1320-CXL-6)
- ZURN Flushvalve, 3/4", Top Spud Urinal, 0.5 gpf (Z6203-EWS-YB-YC)
- ZURN Automatic Flush Valve Retrofit Kit, Zurn AquaSense E-Z Flush, Single Flush, Side Mount (ZERK-CPM)
- ZURN Flushvalve Diaphragm, Exposed (Z6000AV)
- ZURN Flush Valve, Water Closet Sensor, 1.28 gpf, Inlet Size 1" IPS, Spud Coupling Size 1-1/2" (ZTR6200EV-LL)
- FILL-RITE Hose, 3/4" x 14 ft. (FRH07514)
- Zurn Automatic Flush Valve Retrofit Kits