Shop All Automatic Flush Valve Retrofit Kits
Zurn
Flushvalve, Top Spud, 6.5 gpf
Mfr # Z6017-YB-YC
Zoro # G5413873
product price: $147.41
/ea
Free Shipping & Returns
$147.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Power Source Manual
- Brand and Series Zurn
- For Use With Clinic and Service Sinks
- Flush Mode Single Flush
- Gallons per Flush 6.5 gpf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6017-YB-YC
- Zoro # G5413873
- UPC # 670240416604
- Country of Origin United States
- Category Automatic Flush Valve Retrofit Kits
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Basic Power Source | Manual |
Brand and Series | Zurn |
For Use With | Clinic and Service Sinks |
Flush Mode | Single Flush |
Gallons per Flush | 6.5 gpf |
Mounting Type - Retrofit Kits | Top Mount |
Standards | ADA Compliant |
Item | Flushvalve,Top Spud,6.5GPF |
Finish | Chrome Plated |
Includes | Cast Wall Flange, Sweat Solder Kit |
Pressure Range | 10 to 100 psi |
Description
Flushvalve,Top Spud,6.5GPF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERICK Float Valve and Float with Fixed Arm (M252)
- ZORO SELECT 3/4" MNPT x 12" TBE Red Brass Pipe Nipple Sch 80 (464-120X)
- HAWS Bubbler (5705)
- MOEN Handle Kit, Chrome, Single Lever (94740)
- ZURN Automatic Flush Valve Retrofit Kit, Zurn AquaSense E-Z Flush, Single Flush, Side Mount (ZERK-CPM)
- ZURN Flush Valve, Urinal Sensor, 0.5 gpf, Inlet Size 1" IPS, Spud Coupling Size 1-1/2" (ZTR6203-EWS-LL)
- ZURN Urinal Flushvalve, Sensor, Battery Powered (ZER6003PL-ULF-CPM)
- ZURN Flushvalve Diaphragm, Exposed (Z6000AV)
- ZURN Diaphragm Flushvalve, 1.5 gpf (Z6003PL)
- ZURN Urinals Flushvalve, Exposed, 3/4", 1.0 gpf (Z6203-YB-YC)
- ZURN Z1321 Non Freeze Hydrant Assy for 10" Wall (Z1321-CXL-10)
- Zurn Automatic Flush Valve Retrofit Kits