Shop All Automatic Flush Valve Retrofit Kits
Zurn
Flushvalve, Sensor Diaphragm, 1-1/4", Spud
Mfr # ZEMS6001PL-WS1-IS
Zoro # G5414013
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Power Source Electric
- Brand and Series Zurn
- For Use With 1 1/4 in Top Spud Urinals
- Flush Mode Single Flush
- Gallons per Flush 1 gpf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZEMS6001PL-WS1-IS
- Zoro # G5414013
- UPC # 670240394599
- Country of Origin United States
- Category Automatic Flush Valve Retrofit Kits
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Basic Power Source | Electric |
Brand and Series | Zurn |
For Use With | 1 1/4 in Top Spud Urinals |
Flush Mode | Single Flush |
Gallons per Flush | 1 gpf |
Mounting Type - Retrofit Kits | Top Mount |
Sensor Range | 12 in to 60 in |
Standards | ADA Compliant |
Pressure Range | 10 to 100 psi |
Rough-In | 11 1/2 in |
Finish | Polished Chrome Plated |
Fixture Connection | Top Spud |
Includes | Cast Wall Flange with Screw Set, Sweat Solder Kit, Vandal Resistant Stop Cap |
Item | Flushvalve,Sensor Diaphragm,1-1/4",Spud |
Description
Flushvalve,Sensor Diaphragm,1-1/4 In.,Spud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Butterfly Valve, 2" Tube Size, Clamp (51C2.0MS/STH)
- PARKER 3/8" CPI Brass Single Ferrule Nut (6 BZ-B)
- ZORO SELECT 3/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACU7)
- PLUMB PAK Sillcock Handle Sq Broach1-3/4 (PP28601)
- ZURN Flushvalve, Auto Sensor (ZEMS6003PL)
- ZURN Diaphragm Flushvalve, 1.28 gpf (Z6000PL-HET)
- ZURN Diaphragm Flushvalve, 0.5 gpf (Z6003PL-EWS)
- ZURN Flushvalve, Battery Powered, 1.6 gpf (ZER6000-WS1.0001)
- ZURN Flushvalve Diaphragm, Exposed (Z6000AV)
- ZURN Urinal Flushvalve, Sensor Operated, 125GPF (ZTR6203-ULF-HW)
- RUBBERMAID COMMERCIAL Flush Valve Retrofit Kit, Toilet/Urinal, Side, Over Handle (FG401805A)
- Zurn Automatic Flush Valve Retrofit Kits