Shop All Automatic Flush Valve Retrofit Kits
Zurn
Flushvalve, Piston, 1.6 gpf
Mfr # Z6200PL-WS1
Zoro # G5413779
product price: $164.64
/ea
Free Shipping & Returns
$164.64
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Power Source Manual
- Brand and Series Zurn
- For Use With Water Closets
- Flush Mode Single Flush
- Gallons per Flush 1.6 gpf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6200PL-WS1
- Zoro # G5413779
- UPC # 670240022461
- Country of Origin United States
- Category Automatic Flush Valve Retrofit Kits
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Basic Power Source | Manual |
Brand and Series | Zurn |
For Use With | Water Closets |
Flush Mode | Single Flush |
Gallons per Flush | 1.6 gpf |
Mounting Type - Retrofit Kits | Top Mount |
Standards | ADA Compliant |
Finish | Chrome Plated |
Rough-In | 11 1/2 in |
Pressure Range | 10 to 100 psi |
Item | Flushvalve,Piston,1.6GPF |
Spud Coupling | 1 1/2 in |
Fixture Connection | Top Spud |
Includes | Cast Wall Flange, Sweat Solder Kit |
Description
Flushvalve,Piston,1.6GPF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (6KJ36)
- VIEGA Viega ProPress 90 elbow, 1/2" x 1/2" (79525)
- SLOAN Repair Kit V101A Repair Kit For V100A (3322079)
- BLACK SWAN Water Meter Key 1/2" x 27" (19150)
- ZURN Flushvalve, Exposed, 1.6 gpf (Z6000AV-1-WS1)
- ZURN Flushvalve, Diaphragm, 1.6 gpf (Z6000-1-WS1-YB-YC)
- ZURN Expose Piston Operate Flushvalve, 1.28GPF (Z6203PL-WS1)
- ZURN EZ Flush Automatic Retro-Fit Kit For Water Closets & Urinals, ZERK-CPM (ZERK-CPM*****##*)
- ZURN Flush Valve, Water Closet Sensor, 1.28 gpf, Inlet Size 1" IPS, Spud Coupling Size 1-1/2" (ZTR6200EV-LL)
- ZURN Flushvalve, 3/4", Top Spud Urinal, 0.5 gpf (Z6203-EWS-YB-YC)
- ZURN Flushvalve, Auto Sensor (ZEMS6003PL)
- Zurn Automatic Flush Valve Retrofit Kits