Shop All Automatic Flush Valve Retrofit Kits
Zurn
Flushvalve, Exposed, Top Spud
Mfr # Z6000AV-1
Zoro # G5413593
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Power Source Manual
- Brand and Series Zurn
- For Use With Water Closets
- Flush Mode Single Flush
- Gallons per Flush 3.5 gpf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6000AV-1
- Zoro # G5413593
- UPC # 670240572898
- Country of Origin United States
- Category Automatic Flush Valve Retrofit Kits
Dimensions
Manufacturers Warranty Length | 3 yr |
Inlet Size | 1 in IPS |
Details
Basic Power Source | Manual |
Brand and Series | Zurn |
For Use With | Water Closets |
Flush Mode | Single Flush |
Gallons per Flush | 3.5 gpf |
Mounting Type - Retrofit Kits | Top Mount |
Standards | ADA Compliant |
Pressure Range | 10 to 100 psi |
Item | Exposed Flushvalve,Top Spud |
Fixture Connection | Top Spud |
Includes | Control stop has internal siphon-guard protection, vandal resistant stop cap, sweat solder kit, and a cast wall flange with set screw. |
Rough-In | 16 in |
Finish | Chrome Plated |
Spud Coupling | 1 1/2 in |
Description
Exposed Flushvalve,Top Spud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components 30" Towel Bar (78374-CP)
- ZORO SELECT 3/8" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNC15)
- LEGEND VALVE 1" T4411NL PAK x PAK 1/4 BEND (313-335NL)
- WORLDWIDE SOURCING Coupling Malleable Galv 3/4 (21-3/4G)
- ZURN Automatic Flush Valve Retrofit Kit, Zurn AquaSense E-Z Flush, Single Flush, Top Mount (ZERK-CCP)
- ZURN Automatic Flush Valve Retrofit Kit, Zurn AquaSense E-Z Flush, Single Flush, Side Mount (ZERK-CPM)
- ZURN Expose Piston Operate Flushvalve, 1.28GPF (Z6203PL-WS1)
- ZURN Diaphragm Flushvalve, 1.28 gpf (Z6000PL-HET)
- ZURN Flush Valve Vacuum Breaker Assembly, 25 to 80 psi, For Use With Solan/Zurn, Rubber (P6000-B-HP)
- ZURN Z1321 Non Freeze Hydrant Assy for 10" Wall (Z1321-CXL-10)
- TOTO Flush Valve, Urinal, 0.125 gpf, 3/4" Inlet (TEU1UAR#CP)
- Zurn Automatic Flush Valve Retrofit Kits