Shop All Automatic Flush Valve Retrofit Kits
Zurn
Flushvalve, Exposed Sensor, Battery
Mfr # ZER6200-HET.0001
Zoro # G5414241
product price: $666.97
/ea
Free Shipping & Returns
$666.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Power Source Battery
- Brand and Series Zurn
- For Use With Urinals
- Flush Mode Single Flush
- Gallons per Flush 0.5 gpf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZER6200-HET.0001
- Zoro # G5414241
- UPC # 670240685130
- Country of Origin United States
- Category Automatic Flush Valve Retrofit Kits
Dimensions
Manufacturers Warranty Length | 3 yr |
Inlet Size | 1 1/2 in ips |
Details
Basic Power Source | Battery |
Brand and Series | Zurn |
For Use With | Urinals |
Flush Mode | Single Flush |
Gallons per Flush | 0.5 gpf |
Mounting Type - Retrofit Kits | Top Mount |
Sensor Range | 12 in to 60 in |
Battery Life | 3 yr |
Standards | ADA Compliant |
Fixture Connection | Top Spud |
Pressure Range | 10 to 100 psi |
Finish | Chrome Plated |
Spud Coupling | 1 1/2 in |
Item | Flushvalve,Exposed Sensor,Battery |
Includes | Cast Wall Flange with Screw Set, Sweat Solder Kit, Vandal Resistant Stop Cap |
Rough-In | 11 1/2 in |
Description
Flushvalve,Exposed Sensor,Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Toilet Auger, 3 ft Cable Lg, 1/2 in Cable Dia, Bulb Head, Manual Cable Feed (K-3)
- AQUATROL Adjustable Relief Valve, 3/8x1/2 In, 25psi (55BA1M2U1-25)
- JONES STEPHENS Oil Rubbed Bronze Compression Straight Stop 5/8" Comp. x 3/8" Comp. (S4312RB)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", CPVC/EPDM, Full Port, S/T (TBH2200ASTE0000)
- ZURN Urinal Flushvalve, Sensor, Battery Powered (ZER6003PL-EWS-CPM)
- ZURN Urinals Flushvalve, Exposed, 3/4", 1.0 gpf (Z6203-YB-YC)
- ZURN Urinal Flushvalve, Sensor, Battery Powered (ZER6003PL-ULF-CPM)
- ZURN Flushvalve, Exposed, Top Spud, 1.0 gpf (Z6001AV-WS1)
- ZURN Expose Piston Operate Flushvalve, 1.28GPF (Z6203PL-WS1)
- ZURN Automatic Flush Valve Retrofit Kit, Zurn AquaSense E-Z Flush, Single Flush, Side Mount (ZERK-CPM)
- ZURN EZ Flush Sensor Retrofit Kit, Side Mount (ZERK-SM)
- Zurn Automatic Flush Valve Retrofit Kits