Shop All Automatic Flush Valve Retrofit Kits
Zurn
Flushvalve, Exposed Diaphragm
Mfr # ZER6003-EWS.0002
Zoro # G5414022
Free Shipping & Returns
$380.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Power Source Battery
- Brand and Series Zurn
- For Use With Urinals
- Flush Mode Single Flush
- Gallons per Flush 0.5 gpf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # ZER6003-EWS.0002
- Zoro # G5414022
- UPC # 670240240735
- Country of Origin United States
- Category Automatic Flush Valve Retrofit Kits
Dimensions
Inlet Size | 3/4 in ips |
Manufacturers Warranty Length | 3 yr |
Details
Basic Power Source | Battery |
Brand and Series | Zurn |
For Use With | Urinals |
Flush Mode | Single Flush |
Gallons per Flush | 0.5 gpf |
Mounting Type - Retrofit Kits | Top Mount |
Sensor Range | 12 in to 60 in |
Battery Life | 3 yr |
Standards | ADA Compliant |
Includes | Cast Wall Flange with Screw Set, Sweat Solder Kit, Vandal Resistant Stop Cap |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Finish | Chrome Plated |
Pressure Range | 10 to 100 psi |
Item | Flushvalve,Exposed Diaphragm |
Fixture Connection | Top Spud |
Description
Flushvalve,Exposed Diaphragm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wand Kit (180059)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Antique Brass (3-991L/06)
- SLOAN 3 Hole SLOAN Sensor Faucet, Polished Chrome (3362119)
- AEROFLEX 1/4" x 6 ft. Pipe Insulation, 3/8" Wall (200-AC1438)
- ZURN Z1320-CXL-6 - Lead-Free Encased Wall Hydrant (Z1320-CXL-6)
- ZURN Diaphragm Flushvalve, 1.28 gpf (Z6000PL-HET)
- ZURN Urinal Flushvalve, Sensor Operated, 125GPF (ZTR6203-ULF-HW)
- ZURN Flushvalve, Exposed, 1.6 gpf (Z6000AV-1-WS1)
- ZURN Flushvalve, 3/4", Top Spud Urinal, 0.5 gpf (Z6203-EWS-YB-YC)
- ZURN Urinals Flushvalve, Exposed, 3/4", 1.0 gpf (Z6203-YB-YC)
- TOTO Automatic Flush Valve, 1.28 gal. Flush (TET1LA32#CP)
- Zurn Automatic Flush Valve Retrofit Kits