Shop All Bedpan Washers
Zurn
Flushvalve, Exposed, Bedpan, 3.5 gpf
Mfr # Z6000-BWN1-YB-YC
Zoro # G5413480
product price: $424.07
/ea
Free Shipping & Returns
$424.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rough-In 34 3/8 in
- Spud Coupling 1 1/2 in
- Pressure Range 10 to 100 psi
- Standards ADA Compliant
- Gallons per Flush 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6000-BWN1-YB-YC
- Zoro # G5413480
- UPC # 670240384231
- Country of Origin United States
- Category Bedpan Washers
Details
Rough-In | 34 3/8 in |
Spud Coupling | 1 1/2 in |
Pressure Range | 10 to 100 psi |
Standards | ADA Compliant |
Item | Exposed Flushvalve,Bedpan,3.5GPF |
Gallons per Flush | 3.5 |
Brand and Series | Zurn |
Description
Exposed Flushvalve,Bedpan,3.5GPF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Chemical Hose Assembly, 2" ID x 5 ft. (FAB200-05NN-G)
- KOHLER Stop Valve, 1 (1116209-CP)
- TMG 1-1/2 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10701TMG)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- ZURN Flushvalve, Bedpan Diverter, 1.6 gpf (Z6011AV-WS1-BWN)
- SLOAN A1104A-Bx Rebuild Kit 1.28 Cl Exps (3301157)
- SLOAN Regal R1002A Rebuild Kit Regal 1.5 Gpf Urinal (3317002)
- SLOAN Royal A1106A Rebuild Kit 0.5 Urinal Royal Exps (3301073)
- SLOAN Etf1009A Repair Kit Eaton Solenoid Valve (3305577)
- SLOAN Bedpan Washer Retrofit Kit, Spud Coupling 1-1/2" (DV100)
- SLOAN Regal A140A Repair Kit 1.28 Closet (Regal) (3301045)
- Zurn Bedpan Washers