Shop All Bedpan Washers
Zurn
Flushvalve, Exposed, Bedpan, 3.5 gpf
Mfr # Z6000-BWN-YB-YC
Zoro # G5413471
Free Shipping & Returns
$424.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rough-In 26 1/2 in
- Spud Coupling 1 1/2 in
- Pressure Range 10 to 100 psi
- Standards ADA Compliant
- Gallons per Flush 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z6000-BWN-YB-YC
- Zoro # G5413471
- UPC # 670240622432
- Country of Origin United States
- Category Bedpan Washers
Details
Rough-In | 26 1/2 in |
Spud Coupling | 1 1/2 in |
Pressure Range | 10 to 100 psi |
Standards | ADA Compliant |
Gallons per Flush | 3.5 |
Item | Exposed Flushvalve,Bedpan,3.5GPF |
Brand and Series | Zurn |
Description
Exposed Flushvalve,Bedpan,3.5GPF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Dtv Prompt(R) Three-Outlet Digital Interface (558-1CP)
- JONES STEPHENS Tub-Shwr Ceramic Stem F/Harden Cold (C07674)
- ZORO SELECT 1/8" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 40 (460-035)
- ZORO SELECT 1" Clamp T316L SS Short Ferrule (EG2CS-6L1.0)
- ZURN Flushvalve, Bedpan Diverter, 1.6 gpf (Z6011AV-WS1-BWN)
- SLOAN Ebv1020A Opt Pl Rep Kit Closet (3325001)
- SLOAN Cr1011A Rep Kit Closet Venturi 1.28 Gpf (3332013)
- SLOAN Dv32Aa Cp Spray Arm Replacement Kit (3309044)
- SLOAN A1103A-Bx Rebuild Kt 2.4 Cl Exps Boxed (3301152)
- SLOAN Royal A1106A Rebuild Kit 0.5 Urinal Royal Exps (3301073)
- SLOAN Regal A140A Repair Kit 1.28 Closet (Regal) (3301045)
- Zurn Bedpan Washers