Shop All Bedpan Washers
Zurn
Flushvalve, Bedpan Washer, 3.5 gpf
Mfr # Z6011PL-BWN
Zoro # G5413727
product price: $491.28
/ea
Free Shipping & Returns
$491.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rough-In 26 1/2 in
- Spud Coupling 1 1/2 in
- Pressure Range 10 to 100 psi
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6011PL-BWN
- Zoro # G5413727
- UPC # 670240622708
- Country of Origin United States
- Category Bedpan Washers
Details
Rough-In | 26 1/2 in |
Spud Coupling | 1 1/2 in |
Pressure Range | 10 to 100 psi |
Standards | ADA Compliant |
Item | Flushvalve,Bedpan Washer,3.5GPF |
Description
Flushvalve,Bedpan Washer,3.5GPF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON EZ Cam and Groove Coupler Weld, 2", SS (RDWSP200EZ)
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 1/4 in Tube Size, Nylon, Black, 10 PK (3166 56 62)
- SPEAKMAN Icon Low Flow Shower Head (S-2252-BN-E175)
- ZORO SELECT Red Brass Cap, FNPT, 1-1/2" Pipe Size (6RCY6)
- ZURN Flushvalve, Bedpan Diverter, 1.6 gpf (Z6011AV-WS1-BWN)
- SLOAN Royal A1106A Rebuild Kit 0.5 Urinal Royal Exps (3301073)
- SLOAN Royal A1101A Rebuild Kit 1.6 Closet Royal Exps (3301070)
- SLOAN Eaf1003A Batt Repl Kit Eaf250/275/750 (3335018)
- SLOAN Regal R1001A Rebuild Kit Regal 4.5 Gpf Closet (3317001)
- SLOAN Bedpan Washer Flush Valve, 1.6 gpf, Inlet Size 1", Spud Coupling Size 1-1/2", Finish: Chrome plated (Royal BPW 1100-1.6)
- SLOAN Regal R1002A Rebuild Kit Regal 1.5 Gpf Urinal (3317002)
- Zurn Bedpan Washers