Shop All Bedpan Washers
Zurn
Flushvalve, Bedpan Washer, 1.6 gpf
Mfr # Z6011-WS1-BWN-YB-YC
Zoro # G5413803
product price: $448.45
/ea
Free Shipping & Returns
$448.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rough-In 26 1/2 in
- Spud Coupling 1 1/2 in
- Pressure Range 10 to 100 psi
- Standards ADA Compliant
- Gallons per Flush 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6011-WS1-BWN-YB-YC
- Zoro # G5413803
- UPC # 670240602311
- Country of Origin United States
- Category Bedpan Washers
Details
Rough-In | 26 1/2 in |
Spud Coupling | 1 1/2 in |
Pressure Range | 10 to 100 psi |
Standards | ADA Compliant |
Item | Flushvalve,Bedpan Washer,1.6GPF |
Gallons per Flush | 1.6 |
Brand and Series | Zurn |
Description
Flushvalve,Bedpan Washer,1.6GPF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" CPI(R) Stainless Steel Instrumentation Check Valve (4Z-C4L-10-SS)
- APOLLO PEX 3/4 in. x 1/2 in. Brass PEX Barb Reducing Coupling (APXC1234)
- PLASTIC TRENDS CAP PVC S&D 4"" SOLV WELD (P1604)
- HAM-LET 1/2" Compression 316 SS Union Elbow (765L SS 1/2)
- ZURN Flushvalve, Bedpan Diverter, 1.6 gpf (Z6011AV-WS1-BWN)
- SLOAN Efx15A Sol Valve Caddy Kit 0.5 Mid Ir (3324122)
- SLOAN A44A Repair Kit 2.4 Closet (3301024)
- SLOAN Royal A1102A Rebuild Kit 3.5 Closet Royal Exps (3301071)
- SLOAN A43A Repair Kit 0.5 Urinal (3301081)
- SLOAN A1104A-Bx Rebuild Kit 1.28 Cl Exps (3301157)
- AMERICAN STANDARD Bedpan Washer, Toilet, Inlet Size 1-1/2", Spud Coupling Size 1-1/2" (6047800.002)
- Zurn Bedpan Washers