Shop All Bedpan Washers
Zurn
Flushvalve, 1-1/2", Top Closet, 1.6 gpf
Mfr # Z6000AV-WS1-BWN
Zoro # G5413410
product price: $564.37
/ea
Free Shipping & Returns
$564.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rough-In 26 1/2 in
- Spud Coupling 1 1/2 in
- Pressure Range 10 to 100 psi
- Standards ADA Compliant
- Gallons per Flush 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6000AV-WS1-BWN
- Zoro # G5413410
- UPC # 670240585843
- Country of Origin United States
- Category Bedpan Washers
Details
Rough-In | 26 1/2 in |
Spud Coupling | 1 1/2 in |
Pressure Range | 10 to 100 psi |
Standards | ADA Compliant |
Item | Flushvalve,1-1/2",Top Closet,1.6GPF |
Gallons per Flush | 1.6 |
Brand and Series | Zurn |
Description
Flushvalve,1-1/2 In.,Top Closet,1.6GPF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORPRENE Norprene(R), A-60-G, Tubing, 1/2 in, 6 PSI (AFL00036)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 316 SS (ZUSA-VLV-86)
- ZORO SELECT Chrome Plated Brass Hex Conversion Nipple, MNPT x MBSP, 3/4" Pipe Size (8008-12-12)
- ZORO SELECT 2" MNPT x MNPT Black Steel Black Pipe Nipple Assortment Schedule 40 (6KC77)
- ZURN Flushvalve, Bedpan Diverter, 1.6 gpf (Z6011AV-WS1-BWN)
- SLOAN Royal El1101A Sol Royal 1.6C Repair Kit (3345013)
- SLOAN Royal A1106A Rebuild Kit 0.5 Urinal Royal Exps (3301073)
- SLOAN Regal R1002A Rebuild Kit Regal 1.5 Gpf Urinal (3317002)
- SLOAN Bedpan Washer Flush Valve, 3.5 gpf, Inlet Size 1", Spud Coupling Size 1-1/2" (ROYAL BPW 1000)
- KOHLER Bedpan Washer (13925-CP)
- SLOAN A1104A-Bx Rebuild Kit 1.28 Cl Exps (3301157)
- Zurn Bedpan Washers