Shop All Toilet Repair Parts
Zurn
Flush Valve, Urinal, 1.0 GPF
Mfr # Z6003-WS1-YB-YC
Zoro # G3898307
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Brass
- Type Diaphram
- Material of Construction Brass
- Color/Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z6003-WS1-YB-YC
- Zoro # G3898307
- UPC # 670240410688
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Thread Size | 0.75 |
Manufacturers Warranty Length | 3 yr |
Inlet Size | 3/4 in IPS |
Details
Fits Brand | Zurn |
Material | Brass |
Type | Diaphram |
Material of Construction | Brass |
Color/Finish | Chrome Plated |
Finish | Chrome Plated |
Gallons per Flush | 1.0 |
Standards | ADA |
For Use With | 3/4" Urinals |
Includes | Sweat Solder Kit, Cast Wall Flange |
Compliance | ADA |
Item | Manual Flush Valve |
Replaces | 2VED3 |
Inlet (In.) | 0.75 |
Sub-Category | Flappers, Valves and Sensors |
Pressure Range | 25 to 80 psi |
Spud Coupling | 3/4 in |
Rough-In | 11 1/2 in |
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Description
Manual Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 2" TOE Black Pipe Nipple Sch 80 (40402TS)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 7 1/2 In L (26100023807000)
- DYNAQUIP CONTROLS 1/2" FNPT Brass Electronic Ball Valve 2-Way (189023B.1)
- ANDERSON METALS Cap Red Brass Ipt 1 In (738108-16)
- ZURN AquaVantage Urinal Rebuild Kit, 1.0 Gal (P6000-EUA-WS1-RK)
- ZURN Closet Flange, PVC Pipe, 3" (CF2988-PVC)
- ZURN EcoFlush System (Z8104-1.1)
- ZURN Diaphragm Kit, For Toilets, Urinals (P6000-ECA-PWS-RK)
- ZURN Toilet Repair Kit, 3.5 Gal (P6000-ECA-WS)
- ZURN Diaphragm Kit, For Toilets, Urinals (P6000-ECA-ONE)
- KOHLER Cover, Tank, Toilet (1357943-96)
- Zurn Toilet Repair Parts