Shop All Toilet Repair Parts
Zurn
Flush Valve, Toilet, 1.6 GPF
Mfr # Z6000-WS1-YB-YC
Zoro # G2822653
product price: $118.74
/ea
Free Shipping & Returns
$118.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Brass
- Type Diaphram
- Size 1"
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6000-WS1-YB-YC
- Zoro # G2822653
- UPC # 670240410602
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 1" |
Thread Size | 1 |
Inlet Size | 1 in IPS |
Details
Fits Brand | Zurn |
Material | Brass |
Type | Diaphram |
Material of Construction | Brass |
Color/Finish | Chrome Plated |
Finish | Chrome Plated |
Gallons per Flush | 1.6 |
Standards | ADA |
For Use With | Water Closets |
Includes | Sweat Solder Kit, Cast Wall Flange |
Sub-Category | Flappers, Valves and Sensors |
Inlet (In.) | 1 |
Compliance | ADA |
Item | Manual Flush Valve |
Replaces | 2VEC7 |
Pressure Range | 10 to 100 psi |
Rough-In | 11 1/2 in |
Fixture Connection | Top Spud |
Spud Coupling | 1 1/2 in |
Flush Mode | Dual Flush |
Brand and Series | Zurn |
Description
Manual Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311027403)
- ZORO SELECT 1-1/2" FSW 316/316L SS 45 Degree Elbow (3001300318)
- THRIFCO PLUMBING 1/2 Inch Threaded x Threaded PVC 90 Elbow SCH 80 (8214206)
- OWENS CORNING 1-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (722602)
- ZURN P6950-Xl-Dc - Sensor Inline Connector (P6950-XL-DC)
- ZURN Toilet Gasket, Neoprene, Black (Z1200-NEOSEAL-GSKT-4)
- ZURN Flush Valve, Urinal, 1.0 GPF (Z6003-WS1-YB-YC)
- ZURN Fill Valve, Black (Z8106)
- ZURN Urinal Piston Kit (PTR6203-EU)
- ZURN Toilet Repair Kit, 1.6 Gal, Material of Construction: Rubber and Plastic (P6000-ECR-WS1)
- NEXT BY DANCO Flapper Hydro 3In Replacement (HFL307C)
- Zurn Toilet Repair Parts