Shop All Toilets
Zurn
Flush Valve Toilet, 1.28 gpf, Siphon Jet, Wall Hung Mount, Elongated, White
Mfr # Z5615.270.00.00.00
Zoro # G5068637
product price: $551.00
/ea
Free Shipping & Returns
$551.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall Hung
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 14-3/8" |
Manufacturers Warranty Length | 3 Yr. |
Depth | 24-3/4" |
Height | 27-1/4" |
Rim Height | 15" |
Trapway Dia. | 2-1/8" |
Description
Flush Valve Toilet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROEBIC Garbage Disposal Clnr Qt (GDCD-Q-6)
- NIBCO 2" x 1-1/2" NOM FTG x C Copper Reducer (6002 2x11/2)
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- KOHLER Aerator Kit, 1.2 Gpm, Medium (1282076-BC)
- ZURN Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5665.258.00.00.00)
- ZURN Floor Bowl; Ada Height 1.1-1.6 Gpf, 1.1 gpf, Siphon Jet, Floor Mount Mount, Elongated (Z5665-BWL1)
- ZURN Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5645.186.00.00.00)
- ZURN Toilet Bowl, 1.1 to 1.6 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5647-BWL)
- ZURN Floor Mounted, 1.1 gpf, Siphon Jet, Floor Mount, Elongated (Z5655-BWL1)
- ZURN Tank Toilet, 1.1 gpf, Pressure Assist Tank, Floor Mount Mount, Elongated, White (Z5571)
- AMERICAN STANDARD Toilet Bowl, 1.28/1.60 gpf, Gravity Fed, Floor Mount, Elongated, White (3517A101.020)
- Zurn Toilets