Shop All Toilets
Zurn
Flush Valve Toilet, 1.28 gpf, Flushometer Single Flush, Wall Hung Mount, Elongated, White
Mfr # Z5615.258.00.00.00
Zoro # G5068542
product price: $303.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$303.00
Free 30-Day Returns
Key Features
- Mounting Style Wall Hung
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 14-3/8" |
Manufacturers Warranty Length | 3 Yr. |
Depth | 24-3/4" |
Trapway Dia. | 2-1/8" |
Height | 27-1/4" |
Rim Height | 15" |
Description
Flush Valve Toilet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Super High Efficiency Plus 11 GPM 199,000 BTU Propane Gas Interior Tankless Water Heater (RSC199iP)
- ZORO SELECT 1-1/4" MNPT x 4" TBE PVC Pipe Nipple Sch 80 (861-173)
- TECTITE BY APOLLO 1 in. Brass Push-to-Connect x 3/4 in. Push-to-Connect Reducer Coupling (FSBC134)
- KOHLER Components Rite-Temp Vlv Trm W/Div (T78016-8-CP)
- ZURN Pa Tank Assy w/Lid and Internals, 1.0 Gpf, 1.1 gpf, Pressure Assist Tank, Floor Mount (Z5561-TNK-PA)
- ZURN Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5655.258.00.00.00)
- ZURN Toilet Bowl, 1.1 to 1.6 gpf, Siphon Jet, Wall Hung Mount, Elongated, White (Z5615-BWL)
- ZURN Elongated Wall Hung Flush Valve Toilet (with Antimicrobial Glaze) (Z5615-BWL-AM)
- ZURN Tank Toilet, 1.28 gpf, Siphon Jet, Floor Mount, Elongated, White (Z5555-K)
- ZURN Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5665.258.00.00.00)
- KOHLER Elongated 1.6 GPF Toilet W/ Pressure Lite(R) Flushing Technology (3554-T-0)
- Zurn Toilets