Shop All Toilets
Zurn
Flush Valve Toilet, 1.28 gpf, Flush Valve, Wall Mount, Elongated, White
Mfr # Z5615.258.01.00.00
Zoro # G5068673
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28
- Material Vitreous china
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 14-3/8" |
Manufacturers Warranty Length | 3 yr. |
Depth | 24-3/4" |
Rim Height | 15" |
Trapway Dia. | 2-1/8" |
Height | 27-1/4" |
Description
Flush Valve Toilet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Saxton Shwhd 1F Lg89 Sx 1.8Gpm Tuscan Bronze (973-257Y)
- GREENSTORY GLOBAL 4-1/2"Dia x 9-3/4"L 5 Micron Pleated Filter (GSGWFSCEM521)
- MOEN Posi-Temp(R) Valve Trim Matte Black (T2901BL)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6955-XL-S-E)
- ZURN Flush Valve Toilet, 1.28 gpf, Siphon Jet, Wall Hung Mount, Elongated, White (Z5615.270.00.00.00)
- ZURN Toilet, 1.6 gpf, Siphon Jet, Floor Mount, Elongated (Z5551-K)
- ZURN Tank Toilet, 1.6 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5560)
- ZURN Tank Toilet, 1.28 gpf, Siphon Jet, Floor Mount, Elongated, White (Z5535-K)
- ZURN Elongated Wall Hung Flush Valve Toilet (with Antimicrobial Glaze) (Z5615-BWL-AM)
- ZURN Floor Mounted, 1.1 gpf, Siphon Jet, Floor Mount, Elongated (Z5655-BWL1)
- AMERICAN STANDARD Compct Cadet3 Fwise 1 Pc Toilet Bon, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Bone (2403.128.021)
- Zurn Toilets