Shop All Toilets
Zurn
Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White
Mfr # Z5665.258.00.00.00
Zoro # G5068576
product price: $340.75
/ea
Free Shipping & Returns
$340.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28
- Material Vitreous china
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 14-1/8" |
Manufacturers Warranty Length | 3 yr. |
Depth | 28-1/2" |
Trapway Dia. | 2-1/8" |
Height | 30-3/4" |
Rim Height | 16 3/4 |
Description
Flush Valve Toilet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Pre-Rinse Spray Valve, Fits T&S Brass Brand, Male UN Connection, 3/4 in Connection Size, Chrome (B-0107)
- WESTBRASS Twist & Close Tub Trim Set W/ Two-Hole Overflow Faceplate in Powdercoated Flat Black (D94-2-62)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-MPU-LHP-DST)
- NORPRENE Norprene(R), A-60-G, Tubing, 3/8 in, 7 PSI (AFL00027)
- ZURN Floor Bowl; Ada Height 1.1-1.6 Gpf, 1.1 gpf, Siphon Jet, Floor Mount Mount, Elongated (Z5665-BWL1)
- ZURN Elongated Wall Hung Flush Valve Toilet (with Antimicrobial Glaze) (Z5615-BWL-AM)
- ZURN Tank Toilet, 1.28 gpf, Siphon Jet, Floor Mount, Elongated, White (Z5535-K)
- ZURN Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5665.213.00.00.00)
- ZURN Flush Valve Toilet, 1.28 gpf, Siphon Jet, Wall Hung Mount, Elongated, White (Z5615.270.00.00.00)
- ZURN Pa Tank Assy w/Lid and Internals (K) Z5, 1.6 gpf, Pressure Assist Tank, Floor Mount (Z5560-TNK-PA)
- KOHLER Elongated 1.6 GPF Chair Height Toilet (3979-7)
- Zurn Toilets