Shop All Toilets
Zurn
Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White
Mfr # Z5655.258.00.00.00
Zoro # G5068472
product price: $303.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$303.99
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28
- Material Vitreous china
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 14-1/8" |
Manufacturers Warranty Length | 3 yr. |
Depth | 28-1/2" |
Trapway Dia. | 2-1/8" |
Height | 29" |
Rim Height | 15" |
Description
Flush Valve Toilet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Arm Flange, 2-3/8" Face dia., 1/2"L (25723)
- ZURN Foot Pedal Single Hole Mount, 1 Hole Spout, Chrome (Z821B0-XL-WM)
- ZORO SELECT Tubing (1522-170250-50)
- SLOAN Eaf21A Sensor AsmBtry W/O ClickEaf25 (0335019)
- ZURN Pa Tank Assy w/Lid and Internals (K) Z5, 1.6 gpf, Pressure Assist Tank, Floor Mount (Z5560-TNK-PA)
- ZURN Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5645.186.00.00.00)
- ZURN Tank Toilet, 1.28 gpf, Siphon Jet, Floor Mount, Elongated, White (Z5555-K)
- ZURN Tank Toilet, 1.6 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5570)
- ZURN Flush Valve Toilet, 1.28 gpf, Siphon Jet, Wall Hung Mount, Elongated, White (Z5615.270.00.00.00)
- ZURN Pa Tank Assy w/Lid and Internals, 1.0 Gpf, 1.1 gpf, Pressure Assist Tank, Floor Mount (Z5561-TNK-PA)
- AMERICAN STANDARD CadetPro 12"R 6L Tank W/Rhtl Wht, 1.6 gpf, Cadet Flushing System, Elongated, White (4188A.005.020)
- Zurn Toilets