Shop All Toilet Repair Parts
Zurn
Flush Valve Solenoid, Plastic
Mfr # PTS6200-M
Zoro # G5076093
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Plastic
- Type Solenoid Kit
- Material of Construction Plastic
- Sub-Category Flappers, Valves and Sensors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # PTS6200-M
- Zoro # G5076093
- UPC # 670240384750
- Country of Origin Israel
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 3 Years |
Details
Fits Brand | Zurn |
Material | Plastic |
Type | Solenoid Kit |
Material of Construction | Plastic |
Sub-Category | Flappers, Valves and Sensors |
Item | Solenoid Assembly |
Accessory Type | Solenoid Assembly |
Description
Solenoid Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3/4" Butt Weld End x Mnpt Adapter - 1-5/8" Long 316SS (19WB-.75-316)
- ZORO SELECT 1/8" FNPT Brass Ball Valve Inline (G-PMFS-18)
- SLOAN Push Button Assembly, Toilets and Urinals (0303360)
- JONES STEPHENS Angle Stop, RB, 5/8"Comp.x3/8"Comp. (S4211RB)
- ZURN Toilet Carrier, 4" Size, Cast Iron (Z1203-NL4)
- ZURN Fill Valve, Black (Z8106)
- ZURN Toilet Rebuild Kit, 1.6 Gal (P6000-ECR-WS1-RK)
- ZURN Toilet Rebuild Kit, 1.6 Gal (P6000-ECA-WS1-RK)
- ZURN Urinal Repair Kit, 1.5 Gal (P6000-EUR-WS)
- ZURN Juvenile Toilet Seat (Z5959SS-JUV)
- DANCO Toilet Handle, Plastic, For American Standard Cadet Toilets (88692)
- Zurn Toilet Repair Parts