Shop All Toilet Repair Parts
This Product is Discontinued
Zurn
Flush Valve Kit, With Supply Line Air Gap (Discontinued)
Mfr # Z8100-02
Zoro # G5384477
This Product is Discontinued
Key Features
- Fits Brand Zurn
- Material Plastic, Zinc
- Type Upper Supply
- Color Black/Blue
- Material of Construction Plastic, Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z8100-02
- Zoro # G5384477
- UPC # 670240235359
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 10 yr. |
Details
Fits Brand | Zurn |
Material | Plastic, Zinc |
Type | Upper Supply |
Color | Black/Blue |
Material of Construction | Plastic, Zinc |
Color/Finish | Black/Blue |
Standards | ASSE A1037-90 |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
For Use With | Zurn Pressure Assist Toilets |
Includes | screws |
Sub-Category | Flappers, Valves and Sensors |
Item | Anti-Siphon Valve |
For Use With Mfr. Model Number | Z5562, Z5571, Z5572, Z8106 |
Accessory Type | Anti-Siphon Valve |
Description
Anti-Siphon Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.