Shop All Toilet Repair Parts
Zurn
Flush Valve Kit, With Inlet Connector
Mfr # Z8100-01
Zoro # G5381817
original price:
$77.61
22% off
new price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Plastic, Zinc
- Material of Construction Plastic and Zinc
- Color/Finish Black/Blue
- Standards ASSE A1037-90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z8100-01
- Zoro # G5381817
- UPC # 670240235342
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 10 yr. |
Details
Fits Brand | Zurn |
Material | Plastic, Zinc |
Material of Construction | Plastic and Zinc |
Color/Finish | Black/Blue |
Standards | ASSE A1037-90 |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
For Use With | Zurn Pressure Assist Toilets |
Includes | Inlet Connector with Filter Screen, Pressure Regulator, Relief Valve, Supply Hose |
Sub-Category | Flappers, Valves and Sensors |
Item | Supply Lines |
For Use With Mfr. Model Number | Z5562, Z5571, Z5572, Z8106 |
Accessory Type | Supply Lines |
Description
Supply Lines
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION Mechanical Joint Grooving Tool, 2 In (MJGT2)
- SMITH-COOPER SW Red Coupling, 3M, 316/L, 1-1/2X3/4" (4307005856)
- WESTBRASS Twist & Close Bath Waste, 22" Make-Up, 17 Ga. Tubing in Stainless Steel (D3221K-20)
- CHICAGO FAUCET Plastic Gooseneck Spout Flow Control (50-043KJKABNF)
- ZURN Toilet Rebuild Kit, 1.6 Gal (P6000-ECR-WS1-RK)
- ZURN Repair Kit, Plastic (PH6000-HYM11)
- ZURN Toilet Rebuild Kit, 3.5 Gal (P6000-ECA-WS-RK)
- ZURN Urinal Piston Kit (PTR6203-EU-ULF)
- ZURN Supply Line, Blue (Z8106-02A)
- ZURN Gasket Spud, 1-1/4 In, EPDM Rubber (P6001-H27)
- GEBERIT Ur-Ctrl Ir Batt Typ 10 (116.035.SN.1)
- Zurn Toilet Repair Parts