Shop All Toilet Repair Parts
Zurn
Flush Valve Kit, With Air Inducer
Mfr # Z8104-02
Zoro # G5382063
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Plastic, Zinc
- Material of Construction Plastic and Zinc
- Color/Finish Black/Blue
- Standards ASSE A1037-90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z8104-02
- Zoro # G5382063
- UPC # 670240235403
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 10 yr. |
Details
Fits Brand | Zurn |
Material | Plastic, Zinc |
Material of Construction | Plastic and Zinc |
Color/Finish | Black/Blue |
Standards | ASSE A1037-90 |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
For Use With | Zurn Pressure Assist Toilets |
Includes | Air Inducer and Anti-Siphon Check Ball Valves |
Item | Anti-Siphon Valve |
Sub-Category | Flappers, Valves and Sensors |
For Use With Mfr. Model Number | Z5562, Z5571, Z5572, Z8106 |
Accessory Type | Anti-Siphon Valve |
Description
Anti-Siphon Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 2-1/2" Clamp T304 SS Concentric Reducer (EG31CC3.0X2.5)
- PFISTER Pfister Spray Head Wkp-5 Ww (920-048W)
- MOEN O-Ring Kit (146789)
- ZORO SELECT 2" x 1-1/2" FNPT 316 SS Reducing Coupling (60RC111N020112)
- ZURN Closet Flange, PVC Pipe, 3" (CF2988-PVC)
- ZURN Dual Flush Handle, Brass (P6000-M-ADA-DF)
- ZURN P6003-1-A-Aa-Cp - 3/4" X 13" Flush Tube/ (P6003-1-A-AA-CP)
- ZURN Piston Cylinder, Plastic (P6000-E18)
- ZURN Urinal Spud, 3/4 In, Brass/EPDM Rubber (P6003-HN-RB)
- ZURN Toilet Spud, 1-1/4 In, Brass/EPDM Rubber (P6001-HN-RB)
- BLACK SWAN Closet Bolts-Brass Plated 5/16"X2-1/4" (12350)
- Zurn Toilet Repair Parts