Shop All Cartridges and Stems
Zurn
Flush Valve Cartridge, Black/White
Mfr # Z8106-03
Zoro # G5382097
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Plastic, Rubber
- Type Flush Valve Cartridge Assembly
- Size 1.6 gpf
- Color Black, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z8106-03
- Zoro # G5382097
- UPC # 670240235434
- Country of Origin China
- Category Cartridges and Stems
Dimensions
Size | 1.6 gpf |
Manufacturers Warranty Length | 10 yr. |
Details
Fits Brand | Zurn |
Material | Plastic, Rubber |
Type | Flush Valve Cartridge Assembly |
Color | Black, White |
Material of Construction | Plastic, Rubber |
Color/Finish | Black/White |
Standards | ASSE A1037-90 |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
For Use With | Z8106, Zurn Pressure Assist Replacement Tank Kits, Commercial Restroom Applications |
Includes | Supply Lines |
Item | Replacement Cartridge |
For Use With Mfr. Model Number | Z5562, Z5571, Z5572, Z8106 |
Sub-Category | Flappers, Valves and Sensors |
Accessory Type | Replacement Tank |
Description
Replacement Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVR7)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0379-0150IP100-PF-0930-02)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVS300CF)
- ZORO SELECT Reduce Coupling, 1-1/4"x1", 150,304, Thrd (4381032400)
- ZURN Cartridge Assembly, For use with Z81000-XL (92842001)
- ZURN Cartridge, Hot, 2-1/4" for Zurn 2 Handle Double Laboratory Manual Faucets (59517006)
- ZURN Cartridge, 2-1/4", Brass (G67922)
- ZURN Mixing Cartridge, Ceramic, Unfinished (80242001)
- ZURN Zurn Lead Free Cold Short Stem Cartridge (59517005)
- ZURN Cartridge, Cold, 2-1/4", For Use With Zurn 2 Handle Double Laboratory Manual Faucets (59517005)
- GROHE Faucet Cartridge, Unfinished, 1/2" L (45883000)
- Zurn Cartridges and Stems