Shop All Plumbing Parts
Zurn
Flush Tube, 1 1/2 x 9 In
Mfr # P6000-A-AA-CP
Zoro # G1128224
$32.24
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 1/2 x 9"
- Type Vacuum Breaker
- Fits Brand Zurn
- Material Brass, Rubber
- For Use With Flush Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # P6000-A-AA-CP
- Zoro # G1128224
- UPC # 670240414198
- Country of Origin Thailand
- Category Plumbing Parts
Dimensions
Size | 1 1/2 x 9" |
Details
Type | Vacuum Breaker |
Fits Brand | Zurn |
Material | Brass, Rubber |
For Use With | Flush Valves |
For Use With Mfr. Model Number | ZEMS6000AV-HET, ZEMS6000AV-HET-IS, ZEMS6000AV-WS1, ZEMS6000AV-WS1-IS |
Item | Flush Tube |
Inlet (In.) | 1-1/2 |
Includes | Vacuum Breaker Tube, Tube Nut and Duckbill assembly. |
Accessory Type | Vacuum Breaker Outlet Tube |
Description
Vacuum Breaker Outlet Tube
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Z6000-HET-YB-YC - Exposed Manual Diaphragm Flush Valve for Water Closets (Z6000-HET-YB-YC)
- WATTS Thermostatic Mixing Valve, 1 in. (LF1170-M2-US)
- KEENEY MFG 1-1/2 x 7" Flex 'N Fix Sink Tailpiece (PP812-7)
- ZORO SELECT 3/4" MNPT x 4" TBE Polypropylene Pipe Nipple Sch 80 (NIP075-4)
- ZURN Aquaflush® high efficiency Flushometer (Z6000-WS1-VC-YB-YC)
- ZURN Hardwire Wire Supply Tube, ZTR (PTR6200-HW-TUBE)
- ZURN AquaSense® 1.28 GPF exposed, quiet diaphragm flushometer (ZER6000PL-HET-CPM-YK)
- ZURN Flange O Ring (PTR6200-M-RING)
- ZURN Air Gap Fitting, 2 1/2 in; 6 in, NPT (AG-6)
- ZURN Flush Tube Vacuum Breaker, For 2VEH8 (P6000-30-A-AA-CP)
- ASCO Mounting Bracket (038713-MB)
- Zurn Plumbing Parts