Shop All Toilets
Zurn
Floor Mounted, 1.1 gpf, Siphon Jet, Floor Mount, Elongated
Mfr # Z5655-BWL1
Zoro # G2105496
original price:
$233.99
10% off
new price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Gallons per Flush 1.1
- Material Vitreous China
- Fits Brand ZURN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Manufacturers Warranty Length | 3 Yr. |
Bowl Depth | 23-1/2" |
Details
Item | Floor Mounted |
Mounting Style | Floor |
Bowl Shape | Elongated |
Gallons per Flush | 1.1 |
Material | Vitreous China |
Fits Brand | ZURN |
Standards | ANSI/ASME standard A112.19.2 and CAN/CSA B45 requirements |
Flushing Method | Siphon Jet |
Description
Floor Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 1/4In (32.552)
- ZSI CushionedClampStrut Mounted, TubeSz 5/8In (010T014)
- JONES STEPHENS 1-5/8 ID X 3/4 X 6 FT WALL RUBBER PIPE INSULATION, PK12 (72 FT) (I62158)
- DELTA Kitchen Air Gap (72020-SS)
- ZURN Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5665.213.00.00.00)
- ZURN Toilet Bowl, 1.1 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5637-BWL)
- ZURN Tank Toilet, 1.1 gpf, Pressure Assist Tank, Floor Mount Mount, Elongated, White (Z5571)
- ZURN Tank Toilet, 1.6 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5560)
- ZURN Flush Valve Toilet, 1.1 gpf, Flush Valve, Floor Mount, Elongated, White (Z5645.243.00.00.00)
- ZURN Tank Toilet, 1.6 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5570)
- SLOAN Wets2020.1001 St2020 Ada Ryl111- 1.28, 1.28 gpf, Siphon Jet Flushing with Flushometer, Floor Mount (20201001)
- Zurn Toilets