Shop All Bell Traps and Drains
Zurn
Floor Grate, 40" L x 5-3/8" W x 1-1/4" D
Mfr # P6-RFSC
Zoro # G8868921
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction "Stainless Steel"
- Length (In.) 40 in
- Width 5 3/8 in
- Connection - Drains Screw
- Standards ANSI, ASTM A351 Grade CF8 Type 304/A-240 Type 304, DIN Rating of Class C, H-20 Load Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P6-RFSC
- Zoro # G8868921
- UPC # 670240782266
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Length (In.) | 40 in |
Width | 5 3/8 in |
Depth | 1 1/4 in |
Length | 40" |
Overall Length | 40 in |
Overall Height | 7/8 in |
Overall Width | 5 3/8 in |
Details
Material of Construction | "Stainless Steel" |
Connection - Drains | Screw |
Standards | ANSI, ASTM A351 Grade CF8 Type 304/A-240 Type 304, DIN Rating of Class C, H-20 Load Rated |
Wheel Load Rating | Class C |
Item | Grate |
Material of Construction - Drains | Stainless Steel |
For Use With | Floor Drains |
Material | Stainless Steel |
Color - Drains | Stainless Steel |
Color | Silver |
Product Type | Grate |
For Use with Drain Type | Floor Drain |
ADA Compliant | Yes |
Shape | Rectangular |
Drain Style | Rectangular |
Grate Surface Type | Slotted |
Installation Type | Screw-In |
Description
Grate, Product Type Grate, Overall Width 5 3/8 in, Overall Length 40 in, Overall Diameter Not Applicable, Material Stainless Steel, Installation Type Screw-In, Color Silver, Grate Surface Type Slotted, Shape Rectangular, ADA Compliant Yes, Overall Height 7/8 in, For Use with Drain Type Floor Drain, Drain Style Rectangular, Standards ANSI, ASTM A351 Grade CF8 Type 304/A-240 Type 304, DIN Rating of Class C, H-20 Load Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Head Plug, 316 SS, 1/2", MNPT (ZUSA-PF-7053)
- ANVIL Square Head Plug, Forged Steel, 1/2 in (0361306004)
- KOHLER Plunger Assy, Brass (1037022-BV)
- DELTA Delta Classic Metal Lever Handle Kit - 1H Bathroom Chrome (RP52833)
- ZURN 3" Pipe Dia. PVC and Cast Iron Floor Drain (FD2350-PV3)
- ZURN 5-3/16 " PVC, Nickel Bronze Floor Cleanout (CO2450-PV4)
- ZURN 9 " Cast-iron Floor Drain (Z554-3NH)
- ZURN 2" Pipe Dia. PVC Decorative Floor Drain, Type: Square (FD2283-PV2)
- ZURN 4-15/16 " Aluminum Drain Dome (P1910-SEMI-DOME-ALUM)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR06NI-C2N-PS-CC)
- JONES STEPHENS 2" Pipe Dia. Cast Iron Shower Drain (D60902)
- Zurn Bell Traps and Drains