Shop All Faucet Repair and Maintenance
Zurn
Floor Foot Valve, Brass, Inlet 1/2 InFIPS
Mfr # Z85100-XL
Zoro # G5134805
product price: $183.05
/ea
Free Shipping & Returns
$183.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Finish Chrome
- Material of Construction Brass
- For Use With Mfr. No. Z80000-XL-EVB and Lab Sinks
- Outlet 1/2" FIPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z85100-XL
- Zoro # G5134805
- UPC # 670240483774
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Size | 1/2 in |
Details
Fits Brand | Zurn |
Finish | Chrome |
Material of Construction | Brass |
For Use With | Mfr. No. Z80000-XL-EVB and Lab Sinks |
Item | Foot Pedal |
Outlet | 1/2" FIPS |
Connection | 1/2 in |
Compliance | California Health and Safety Code 116875; Vermont 2470h |
Inlet (In.) | 1/2 FIPS |
Outlet (In.) | 1/2 FIPS |
Features | Self Closing Single Pedal Valve |
Color/Finish | Polished Chrome |
Inlet | 1/2" FIPS |
For Use With Mfr. Model Number | Z85100-XL |
Use With Water Temp. | Hot/Cold |
Description
Foot Pedal, Fits Brand Zurn, For Use With Mfr. Model Number Z85100-XL, Finish Chrome, Use With Water Temp. Hot/Cold, Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/8" x 1/4" NOM FTG x C Copper Flush Bushing (618 3/8x1/4)
- EPC Union Copper Cxc 1-1/2 (33586)
- NIBCO 2 in. PVC DWV MIPT Cleanout Plug (C4818HD2)
- 3M FILTRATION Cartridge, For CFS7812, CFS6812 (5601103)
- ZURN Repair Kit, Zinc (Z1022-XL-UNIV-RK)
- ZURN Bent Spout, 8", Brass (G67963)
- ZURN Handle Assembly (G61830)
- ZURN Spout Assembly, Vacuum Breaker (G60555)
- ZURN Spout Base, Brass, Fits Zurn Faucets (P6920-XL-1)
- ZURN Shank Filter, 2-1/8", Stainless Steel (G68020)
- CHICAGO FAUCET Laboratory 30-Degree Angled Nozzle (E7XTJKCP)
- Zurn Faucet Repair and Maintenance